10 Pin Ribbon Cable Breakout Board, DIN Rail Mount 10 Pin IDC Connector To Screw Terminal Blocks

  • Mfr # 10000

  • Zoro # G211376274


product price:  $34.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10000
Zoro #
G211376274
UPC #
813101021481
Country of Origin
United States

Description

10000, Type IMRC10, is a DIN rail mount IDC 10 pin ribbon cable connector to screw terminal block breakout board. This din rail interface module make is easy to transition from a 10 pin flat ribbon cable connector to two-level screw terminal block connector in a compact module that snaps onto a DIN rail. This 10 pin ribbon cable breakout board is rated 2 Amps at 120 Vac, and the terminal blocks accept 26 to 12 AWG wire. This DIN rail mounted interface module provides an easy transition from a 10 pin ribbon cable to wire. The 10 position ribbon cable connector is equipped with locking latches to securely hold the connector to the module. There are 6 component holes on the board in series between the connector and the terminal block connections. These component holes allow you to easily install components such as resistors, diodes or MOVs in the circuit if required. The compact design of this 10 pin ribbon cable breakout module saves space in the panel and DIN rail mount makes installation quick and easy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.