
3 Port RJ45 DIN Rail Mounted Patch Panel, Shielded
Mfr # 16013
Zoro # G911376277
product price: $28.39
/eaKey Features
Height
3.6 in
Number of Ports
3
Width
2 in
Mounting
Din Rail
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16013
Zoro #
G911376277
UPC #
813101021450
Country of Origin
United States
Dimensions
Height
3.6 in
Width
2 in
Length
1 in
Details
Item
Patch Panel
Number of Ports
3
Mounting
Din Rail
Color
Black
Connects
Patch Panel
Description
16013, Type IMRJ0845, RJ45 din rail patch panel module with 3 shielded RJ45 connectors. This module is wired in parallel. The patch panel comes with a robust DIN rail mounting foot to ensure stable installation and reliable operation. In addition to this 13 RJ45 ethernet connection module.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.