Zoro Homepage

4-20mA Signal Splitter, 1 Input, 2 Output, 24V DC, Loop or Non Loop Powered, DIN Rail Mount

  • Mfr # ASI451124

  • Zoro # G411377361


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Length
4.48 in
Height
3.8 in
Mounting
Din Rail
Color
Green
Width
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASI451124
Zoro #
G411377361
UPC #
813101026271
Country of Origin
China

Dimensions

Length
4.48 in
Height
3.8 in
Width
0.6 in

Details

Mounting
Din Rail
Color
Green
Item
Signal Splitter

Description

ASI451124 is a two wire 4-20mA signal splitter with a single circuit input of 4-20mA and dual 4-20mA outputs that provides electrical isolation between the input, output and power circuits. The 4-20mA isolated signal splitter mounts directly on a DIN rail in the control panel or remotely near the field devices due to the high level of isolation. The 2 wire 4-20mA signal splitter is factory calibrated to allow for quick and easy installation and the galvanic isolation eliminates problems associated with ground loops, transient and unwanted noise interference. The Zero and Span adjustments are provided for precise calibration after installation and for long-term service. The analog signal splitter isolator has been designed to compensate for load variations and the compact 17.5mm wide housing will save space in your control panel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.