
4-20mA Signal Splitter, 1 Input, 4 Output, 24V DC, Loop or Non-Loop Powered, DIN Rail Mount
Mfr # ASI451141
Zoro # G311377362
product price: $256.99
/ea
Free Shipping & Returns
Key Features
Height
3.8 in
Width
0.6 in
Mounting
Din aRail
Length
4.48 in
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASI451141
Zoro #
G311377362
UPC #
810009762904
Country of Origin
China
Dimensions
Height
3.8 in
Width
0.6 in
Length
4.48 in
Details
Mounting
Din aRail
Color
Green
Item
Signal Splitter
Description
ASI451141 is a DIN rail mounted 4-20mA signal splitter four outputs with a single circuit two wire input of 4-20mA and four 4-20mA outputs that provide electrical isolation between the input, output and power circuits. The analog 4-20mA signal splitter with 4 outputs can be mounted directly in the control panel or remotely near the field devices due to the high level of isolation. This quad output 4-20mA signal splitter is factory calibrated to allow for quick and easy installation and the galvanic isolation eliminates problems associated with ground loops, transient and unwanted noise interference. The Zero and Span adjustments are provided for precise calibration after installation and for long term service.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.