Automatic Soap Dispenser - 0

  • Mfr # 360
  • Zoro # G408435722
product price: 
$
373.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
360
Zoro #
G408435722
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Automatic soap dispenser touch free soap dispenser provides easy and convenient use in any bathroom. made using type 304 stainless steel body with a #4 satin finish and black abs plastic lid. Proximity sensor requires 6 aa batteries not included. Soap dispenser features a tamper resistant soap level viewing window and a removable lid with lock and key. surface mounted stainless steel automatic liquid soap dispenser holds and dispenses up to 1000ml 34 oz. of liquid and lotion soaps, synthetic detergents and antibacterial soaps containing pcmx and/or triclosan with a viscosity range between 1 and 3500 mpa s or cp millipascal-sec or centipoise. Operates automatically using ir sensor that activates soap dispensing when hands are placed in sensor zone. Sensor detection range is self adjusting and pumps for 1 to 5 seconds during activation as preset by owner.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews