Advanced hygienic Foam Hand Soap 1250 ml Refill, Amber - 6 Per Case
- Mfr # 641159
- Zoro # G424184482
product price:Â
$
61.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 641159
- Zoro #
- G424184482
- UPC #
- -
- Country of Origin
- China
Description
Global Industrial Advanced hygienic Foam Hand Soap 1250ml Refill - 6 Refills/Case Global Industrial Advanced hygienic Foam Hand Soap kills 99.99% of common germs. Specially formulated without Triclosan, it contains 0.13% Benzalkonium Chloride, which is a better performing hygienic agent than Triclosan and unlike PCMX, it has a pleasant scent. Hand soap is enhanced with Aloe and Vitamin E to nourish skin. Rich foam is ideal for cleaning light to medium soils, and leaves hands feeling clean and smelling fresh. Contains approximately 1,666 actuations per refill. Citrus-spice fragrance. Amber color. 1250mL refill, For use with Global Industrial Manual and Automatic Dispensers Only. Features Advanced hygienic Foam Hand Soap 1250 ml Refill Amber - 6 Per Case. We have created a stunning collection of furniture and decorative accessories. 6 Per Case. Specifications Color: Amber. Size: 1250 ml. Country of Origin: USA. Weight: 19 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.