
Circuit Breaker, NDB2 Series, 63A, 1 Pole, 240V AC, 10kA, C Curve
Mfr # NDB2-63C63-1
Zoro # G211376175
product price:Â $10.70
/eaKey Features
Series
NDB2
Amps
63A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NDB2-63C63-1
Zoro #
G211376175
UPC #
813101023775
Country of Origin
China
Dimensions
Width
17.6 mm
Depth
60.1 mm
Height
81.5 mm
Details
Item
Circuit Breaker
Series
NDB2
Amps
63A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
10kA
Trip Type
Thermal Magnetic
Instantaneous Trip
Instantaneous
Terminal Connection
Screw
DC Voltage Rating
60V DC
Curve Type
C
Description
NDB1L-32C-25-120V DIN Rail Mounted GFCI Circuit Breaker, UL1053 recognized at 25 Amps at 120 Vac. This 25 Amp din rail mounted gfci breaker, RCCB provides short circuit, overload protection and has a 30 mA earth leakage limit when reached safely opens the circuit and provides visual trip indication. This ground fault circuit breaker, DIN rail mount has a 4.5 Ka capacity. The NDB1L din rail gfci breaker series feature screw clamp wire terminations, a push to test button, and offers the general purpose C Trip Curve with an instantaneous trip from 5 In to 10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.