DB50 Male Breakout Board, 50 Pin Male D-Sub Connector to Screw Terminal Block, DIN Rail Mount
- Mfr # 11008
- Zoro # G411376197
product price:Â
$
63.19
/ea
Key Features
Length
3.62 in
Color
Black
Height
2.56 in
Mounting
Din Rail
Width
5.59 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11008
- Zoro #
- G411376197
- UPC #
- 813101021375
- Country of Origin
- United States
- Item
- Breakout Board
- Color
- Black
- Mounting
- Din Rail
Dimensions
- Length
- 3.62 in
- Height
- 2.56 in
- Width
- 5.59 in
Description
11008 IMDS50M db50 male breakout board is a compact DIN rail mount 50 position male D-sub connector to screw clamp terminal block interface. The 50 pos. D-sub connector is equipped with screw locks to ensure a secure cable connection. The screw clamp terminal blocks on the 50 position male d-sub breakout module make for easy wire connections and they are labeled for visual indication of terminal positions. Component holes are located on the printed circuit board in series between the connector and the terminal block making it easy to add electronic components if required by the application.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.