Zoro Homepage
This item is Discontinued.
Asi Disconnect Switch, 40A, 600V, 3 pole A-101844G

Disconnect Switch, 40A, 600V, 3 pole (Discontinued)

  • Mfr # A-101844G
  • Zoro # G611376195
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-101844G
Zoro #
G611376195
UPC #
810009763758
Country of Origin
Italy

Dimensions

Height
3.4 in
Width
3.4 in

Details

Item
Disconnect Switch
Voltage
600V
Amps
40A
Number of Poles
3

Description

A-101844G is a Panel Mount Disconnect Switch with 3 Pole and 40Amps. This switch is mounted in the back of the panel and comes with an 85mm Shaft that can be cut to length. The switch features red locking switch with yellow housing for high visibility. Locking ports allow for locks in multiple positions. Screw clamp connections for quick and easy wiring. This item has a NEMA 1 rating and is UL508 Listed. This switch is an ideal replacement for model 6A618.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.