Zoro Homepage

Dual Sided Multi Tap Connector 14-2 AWG 2 Port 600 V Black

  • Mfr # AICD2-2

  • Zoro # G111376206


product price: $13.85
/ea

Key Features

Number of Ports
2
Finish
Plastisol
Color
Black
Length
1.38 in
Height
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AICD2-2
Zoro #
G111376206
UPC #
813101029876
Country of Origin
China

Dimensions

Length
1.38 in
Height
1.4 in
Width
1.63 in

Details

Item
Dual Sided Multi Tap Connector
Number of Ports
2
Finish
Plastisol
Color
Black
Max. Voltage
600V
Material
6061-T6 Aluminum Alloy
Maximum Voltage
600 V

Description

AICD2-2 is a 2-port black insulated multi tap connector for dual sided wire entry at a wire range of 2-14AWG. The ACID2-2 is CU9AL dual rated for use with copper and/or aluminum wire and features a high strength 6061-T6 aluminum metal body and a high dielectric black Plastisol insulation. The ACID2-2, 2 port dual sided wire entry multi tap connector has a temperature range of -45C to 90C and is UL Listed, 600 volts. Each of the ports on this 2 port multi tap connector is prefilled with an oxide inhibitor to prevent oxidation in the connection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.