Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Sided Multi Tap Connector for 14-2 AWG, 3 Port, 600V, Black Insulation

  • Mfr # AICD2-3

  • Zoro # G211376144


product price: $15.65
/ea

Key Features

Number of Ports
3
Finish
Plastisol
Color
Black
Height
1.4 in
Material
6061-T6 Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AICD2-3
Zoro #
G211376144
UPC #
813101029883
Country of Origin
China

Dimensions

Height
1.4 in
Width
1.63 in
Length
1.93 in

Details

Item
Dual Sided Multi Tap Connector
Number of Ports
3
Finish
Plastisol
Color
Black
Material
6061-T6 Aluminum Alloy
Max. Voltage
600V
Maximum Voltage
600 V

Description

AICD2-3 electrical multi tap connector has 3 ports, 6 total and accepts 14 to 2 AWG wire. It is made of high strength 6061-T6 aluminum which is prefilled with an oxide inhibitor to prevent rusting. The multi tap connector is dipped in black dielectric plastisol. Each wire entry port has a removeable plug. The ideal operating temperature range is from -45C to 90C. They are UL Listed with a dual rating for copper and aluminum wire.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.