Ethernet Connector Breakout Board, 120VAC
- Mfr # 16001
- Zoro # G109076316
product price:Â
$
37.39
/ea
Key Features
Height
1 in
Width
0.5 in
Color
Black
Length
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16001
- Zoro #
- G109076316
- UPC #
- 813101021443
- Country of Origin
- United States
- Item
- Breakout Board
- Color
- Black
Dimensions
- Height
- 1 in
- Width
- 0.5 in
- Length
- 0.5 in
Description
Ethernet Connector Breakout Board, Includes (2) Shielded Terminals, Power Required 120V AC, Connector Gender Female, D-Sub Connector Number of Pins Not Applicable, Current Rating 2 A, Mounting Style DIN Rail, Connector Type RJ45, Wire Connection Type Screw Clamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.