3-1/4" x 3-1/4" Inswing Slide Latch Door Hardware, Aluminum Alloy
Mfr # 40-8571005
Zoro # G3687774
product price:Â $59.39
/eaKey Features
Type
Inswing
Material of Construction
Aluminum Alloy
Width
3 1/4 in
Height
3 1/4 in
Thickness
5 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40-8571005
Zoro #
G3687774
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
3 1/4 in
Height
3 1/4 in
Thickness
5 1/2 in
Overall Width
3 1/4 in
Overall Height
3 1/4 in
Details
Item
Slide Latch
Type
Inswing
Material of Construction
Aluminum Alloy
Includes
Fasteners
For Use With
Phenolic Partition
Fastener Type
Theft Resistant
Used For
Phenolic Inswing Door
For Use On
Phenolic Inswing Door
Color/Finish
Brushed
Finish
Brushed
Product Type
Latch Door
Material
Aluminum
Hardware Pieces Included
Fasteners
Compatible Material
Phenolic
Description
Slide Latch, Hardware Pieces Included Fasteners, Includes Fasteners, Material Aluminum, Overall Height 3 1/4 in, Overall Width 3 1/4 in, Product Type Latch Door, Finish Brushed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.