Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

55" x 22" Panel Toilet Partition, Solid Plastic Polymer

  • Mfr # 40-5082150-9205

  • Zoro # G6314506


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Type
Panel
Material of Construction
Solid Plastic Polymer
Partition Color Family
Blacks
Color
Black
Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-5082150-9205
Zoro #
G6314506
UPC #
-
Country of Origin
United States

Dimensions

Width
22 in
Height
55 in
Thickness
1 in
Overall Width
22 in
Overall Height
55 in

Details

Item
Partition Panel
Type
Panel
Material of Construction
Solid Plastic Polymer
Partition Color Family
Blacks
Color
Black
Includes
Panel
Finish
Pebble
Inner Core
High Density Polyethylene
Includes Mounting Hardware
No
Bathroom Partition Grouping
Bathroom Partition Components
Bathroom Partition Type
Panel
Mounting Type
Wall and Column Anchored
Fastener Type
Vandal Resistant
Bathroom Partition Material
Solid Plastic Polymer
Material
Solid Plastic Polymer
Product Type
Bathroom Partition Components
Inner Core Type
High Density Polyethylene
Component Type
Panel
Resistance Properties
Vandal Resistant

Description

Partition Panel, Component Type Panel, Material Solid Plastic Polymer, Overall Width 22 in, Overall Height 55 in, Thickness 1 in, Includes Mounting Hardware No, Color Black, Hardware Pieces Included Not Applicable, Includes Panel, Resistance Properties Vandal-Resistant, Mounting Type Wall and Column Anchored, Finish Pebble, Inner Core Type High Density Polyethylene, Product Type Bathroom Partition Components

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.