Zoro Homepage

55" x 26" Door Toilet Partition, Solid Plastic Polymer

  • Mfr # 40-9082560-9509

  • Zoro # G6311794


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Type
Door
Material of Construction
Solid Plastic Polymer
Partition Color Family
Blues
Color
Blue
Width
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-9082560-9509
Zoro #
G6311794
UPC #
-
Country of Origin
Multiple

Dimensions

Width
26 in
Height
55 in
Thickness
1 in
Overall Width
26 in
Overall Height
55 in

Description

Partition Door, Component Type Door, Material Solid Plastic Polymer, Overall Width 26 in, Overall Height 55 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Blue, Door Swing In Swing, Hardware Pieces Included Door Hardware Vault Inswing, Includes Door, InSwing Hardware, Resistance Properties Corrosion Resistant, Impact Resistant, Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Pebble, Inner Core Type High Density Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.