Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

55" x 60" Panel Toilet Partition, Solid Polymer

  • Mfr # 65-M085950-9235

  • Zoro # G2705805


product price: $522.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Type
Panel
Material of Construction
Solid Plastic Polymer
Partition Color Family
Beiges
Color
Cream
Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65-M085950-9235
Zoro #
G2705805
UPC #
-
Country of Origin
Multiple

Dimensions

Width
60 in
Height
55 in
Thickness
1 in
Overall Width
60 in
Overall Height
55 in

Details

Item
Partition Panel
Type
Panel
Material of Construction
Solid Plastic Polymer
Partition Color Family
Beiges
Color
Cream
Includes
Panel
Bathroom Partition Type
Panel
Fastener Type
Theft Resistant
Finish
Pebble
Bathroom Partition Grouping
Bathroom Partition Components
Includes Mounting Hardware
No
Mounting Type
Wall and Column Anchored
Bathroom Partition Material
Solid Plastic Polymer
Inner Core
Solid Polymer
Product Type
Bathroom Partition Components
Component Type
Panel
Inner Core Type
Solid Polymer
Resistance Properties
Theft Resistant
Material
Solid Plastic Polymer

Description

Partition Panel, Component Type Panel, Material Solid Plastic Polymer, Overall Width 60 in, Overall Height 55 in, Thickness 1 in, Includes Mounting Hardware No, Color Cream, Hardware Pieces Included Not Applicable, Includes Panel, Resistance Properties Theft Resistant, Mounting Type Wall and Column Anchored, Finish Pebble, Inner Core Type Solid Polymer, Product Type Bathroom Partition Components

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.