58" x 22" Panel Toilet Partition, Baked Enamel Steel

  • Mfr # 40-7132150-50

  • Zoro # G6314366


product price:  $142.99
/ea
Free Shipping & Returns

Key Features

Type
Panel
Material of Construction
Baked Enamel Steel
Partition Color Family
Beiges
Color
Sandy Beach
Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40-7132150-50
Zoro #
G6314366
UPC #
-
Country of Origin
United States

Dimensions

Width
22 in
Height
58 in
Thickness
1 in
Overall Width
22 in
Overall Height
58 in

Details

Item
Partition Panel
Type
Panel
Material of Construction
Baked Enamel Steel
Partition Color Family
Beiges
Color
Sandy Beach
Includes
Panel
Finish
Rough Semi Gloss
Fastener Type
Vandal Resistant
Mounting Type
Wall and Column Anchored
Includes Mounting Hardware
No
Inner Core
Honeycomb
Mounting Hardware Included
No
Bathroom Partition Type
Panel
Bathroom Partition Material
Baked Enamel Steel
Bathroom Partition Grouping
Bathroom Partition Components
Resistance Properties
Vandal Resistant
Component Type
Panel
Product Type
Bathroom Partition Components
Inner Core Type
Honeycomb
Material
Baked Enamel Steel

Description

Partition Panel, Component Type Panel, Material Baked Enamel Steel, Overall Width 22 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color Sandy Beach, Hardware Pieces Included Not Applicable, Includes Panel, Resistance Properties Vandal Resistant, Mounting Type Wall and Column Anchored, Finish Rough Semi Gloss, Inner Core Type Honeycomb, Product Type Bathroom Partition Components

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.