58" x 22" Panel Toilet Partition, Particle Board, Almond

  • Mfr # 65-M782150-4000

  • Zoro # G2722334


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Type
Panel
Material of Construction
Plastic Laminate
Partition Color Family
Beiges
Color
Almond
Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65-M782150-4000
Zoro #
G2722334
UPC #
-
Country of Origin
Multiple

Dimensions

Width
22 in
Height
58 in
Thickness
1 in
Overall Width
22 in
Overall Height
58 in

Details

Item
Partition Panel
Type
Panel
Material of Construction
Plastic Laminate
Partition Color Family
Beiges
Color
Almond
Includes
Panel
Includes Mounting Hardware
No
Finish
Matte
Fastener Type
Theft Resistant
Bathroom Partition Grouping
Bathroom Partition Components
Mounting Hardware Included
No
Mounting Type
Wall and Column Anchored
Inner Core
Particle board
Green Certification or Other Recognition
Forest Stewardship Council (FSC)(R) Certified
Green Environmental Attribute
Product is made from a Rapidly Renewable Resource
Bathroom Partition Material
Plastic Laminate
Bathroom Partition Type
Panel
Product Type
Bathroom Partition Components
Material
Plastic Laminate
Component Type
Panel
Inner Core Type
Particle Board
Resistance Properties
Theft Resistant

Description

Partition Panel, Component Type Panel, Material Plastic Laminate, Overall Width 22 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color Almond, Hardware Pieces Included Not Applicable, Includes Panel, Resistance Properties Theft-Resistant, Mounting Type Wall and Column Anchored, Finish Matte, Inner Core Type Particle Board, Product Type Bathroom Partition Components

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.