Shop ASI GLOBAL PARTITIONS
See all product information
Create Account
58" x 26" Door Toilet Partition, Phenolic, Dove Gray
- Mfr # 40-9882560-3010
- Zoro # G6312625
product price:Â
$
358.99
/ea
Free Shipping & Returns
Key Features
Type
Door
Material of Construction
Phenolic
Partition Color Family
Grays
Color
Dove Gray
Width
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40-9882560-3010
- Zoro #
- G6312625
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Partition Door
- Type
- Door
- Material of Construction
- Phenolic
- Partition Color Family
- Grays
- Color
- Dove Gray
- Includes
- In Swing Hardware
- Inner Core
- Resin Impregnated Kraft Paper
- Mounting Type
- Floor Anchored and Overhead Braced
- Bathroom Partition Material
- Phenolic
- Bathroom Partition Type
- Door
- Includes Mounting Hardware
- Yes
- Bathroom Partition Grouping
- Bathroom Partition Components
- Finish
- Matte
- Fastener Type
- Vandal Resistant
- Inner Core Type
- Resin Impregnated Kraft Paper
- Resistance Properties
- Corrosion-Resistant, Impact-Resistant, Vandal-Resistant
- Component Type
- Door
- Material
- Phenolic
- Hardware Pieces Included
- In Swing Door Hardware Vault
- Door Swing
- In Swing
- Product Type
- Bathroom Partition Components
- Shell Material
- Phenolic
- Wire Color
- Dove Gray
- Traction Material
- Phenolic
Dimensions
- Width
- 26 in
- Height
- 58 in
- Thickness
- 3/4 in
- Overall Height
- 58 in
- Overall Width
- 26 in
Description
Partition Door, Component Type Door, Material Phenolic, Overall Width 26 in, Overall Height 58 in, Thickness 3/4 in, Includes Mounting Hardware Yes, Color Dove Gray, Door Swing In Swing, Hardware Pieces Included InSwing Door Hardware Vault, Includes Door, InSwing Hardware, Resistance Properties Corrosion Resistant, Impact Resistant, Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Matte, Inner Core Type Resin Impregnated Kraft Paper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.