58" x 26" Door Toilet Partition, Phenolic, Silver Gray

  • Mfr # 40-9882560-3000

  • Zoro # G6312616


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Type
Door
Material of Construction
Phenolic
Partition Color Family
Grays
Color
Silver Gray
Width
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40-9882560-3000
Zoro #
G6312616
UPC #
-
Country of Origin
Multiple

Dimensions

Width
26 in
Height
58 in
Thickness
3/4 in
Overall Height
58 in
Overall Width
26 in

Details

Item
Partition Door
Type
Door
Material of Construction
Phenolic
Partition Color Family
Grays
Color
Silver Gray
Includes
Door, InSwing Hardware
Finish
Matte
Bathroom Partition Grouping
Bathroom Partition Components
Includes Mounting Hardware
Yes
Inner Core
Resin Impregnated Kraft Paper
Fastener Type
Vandal Resistant
Bathroom Partition Type
Door
Bathroom Partition Material
Phenolic
Mounting Type
Floor Anchored and Overhead Braced
Component Type
Door
Resistance Properties
Corrosion Resistant, Impact Resistant, Vandal Resistant
Door Swing
In Swing
Hardware Pieces Included
InSwing Door Hardware Vault
Inner Core Type
Resin Impregnated Kraft Paper
Material
Phenolic
Product Type
Bathroom Partition Components

Description

Partition Door, Component Type Door, Material Phenolic, Overall Width 26 in, Overall Height 58 in, Thickness 3/4 in, Includes Mounting Hardware Yes, Color Silver Gray, Door Swing In Swing, Hardware Pieces Included InSwing Door Hardware Vault, Includes Door, InSwing Hardware, Resistance Properties Corrosion Resistant, Impact Resistant, Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Matte, Inner Core Type Resin Impregnated Kraft Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.