58" x 34" Panel Toilet Partition, Baked Enamel Steel

  • Mfr # 40-7133350-29

  • Zoro # G6310473


product price:  $163.99
/ea
Free Shipping & Returns

Key Features

Type
Panel
Material of Construction
Baked Enamel Steel
Partition Color Family
Whites
Color
White
Width
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40-7133350-29
Zoro #
G6310473
UPC #
-
Country of Origin
United States

Dimensions

Width
34 in
Height
58 in
Thickness
1 in
Overall Height
58 in
Overall Width
34 in

Details

Item
Partition Panel
Type
Panel
Material of Construction
Baked Enamel Steel
Partition Color Family
Whites
Color
White
Includes
Panel
Fastener Type
Vandal Resistant
Finish
Smooth Semi Gloss
Inner Core
Honeycomb
Mounting Hardware Included
No
Mounting Type
Wall and Column Anchored
Includes Mounting Hardware
No
Bathroom Partition Type
Panel
Bathroom Partition Material
Baked Enamel Steel
Bathroom Partition Grouping
Bathroom Partition Components
Material
Baked Enamel Steel
Component Type
Panel
Inner Core Type
Honeycomb
Product Type
Bathroom Partition Components
Resistance Properties
Vandal Resistant

Description

Partition Panel, Component Type Panel, Material Baked Enamel Steel, Overall Width 34 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color White, Hardware Pieces Included Not Applicable, Includes Panel, Resistance Properties Vandal-Resistant, Mounting Type Wall and Column Anchored, Finish Smooth Semi Gloss, Inner Core Type Honeycomb, Product Type Bathroom Partition Components

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.