Zoro Homepage

58" x 34" Panel Toilet Partition, Phenolic, Black

  • Mfr # 40-5883350-2000

  • Zoro # G6314673


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Type
Panel
Material of Construction
Phenolic
Partition Color Family
Blacks
Color
Black
Width
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-5883350-2000
Zoro #
G6314673
UPC #
-
Country of Origin
United States

Dimensions

Width
34 in
Height
58 in
Thickness
1/2 in
Overall Height
58 in
Overall Width
34 in

Details

Item
Partition Panel
Type
Panel
Material of Construction
Phenolic
Partition Color Family
Blacks
Color
Black
Includes
Panel
Fastener Type
Vandal Resistant
Inner Core
Resin Impregnated Kraft Paper
Bathroom Partition Material
Phenolic
Includes Mounting Hardware
No
Mounting Type
Wall and Column Anchored
Finish
Matte
Bathroom Partition Type
Panel
Bathroom Partition Grouping
Bathroom Partition Components
Material
Phenolic
Component Type
Panel
Product Type
Bathroom Partition Components
Resistance Properties
Vandal Resistant
Inner Core Type
Resin Impregnated Kraft Paper

Description

Partition Panel, Component Type Panel, Material Phenolic, Overall Width 34 in, Overall Height 58 in, Thickness 1/2 in, Includes Mounting Hardware No, Color Black, Hardware Pieces Included Not Applicable, Includes Panel, Resistance Properties Vandal Resistant, Mounting Type Wall and Column Anchored, Finish Matte, Inner Core Type Resin Impregnated Kraft Paper, Product Type Bathroom Partition Components

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.