58" x 36" Door Toilet Partition, Phenolic, Dove Gray

  • Mfr # 40-9883561-3010

  • Zoro # G6312722


product price:  $476.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Type
Door
Material of Construction
Phenolic
Partition Color Family
Grays
Color
Dove Gray
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40-9883561-3010
Zoro #
G6312722
UPC #
-
Country of Origin
Multiple

Dimensions

Width
36 in
Height
58 in
Thickness
3/4 in
Overall Height
58 in
Overall Width
36 in

Details

Item
Partition Door
Type
Door
Material of Construction
Phenolic
Partition Color Family
Grays
Color
Dove Gray
Includes
Door, OutSwing Hardware
Bathroom Partition Grouping
Bathroom Partition Components
Inner Core
Resin Impregnated Kraft Paper
Includes Mounting Hardware
Yes
Bathroom Partition Type
ADA Compliant Door
Fastener Type
Vandal Resistant
Mounting Type
Floor Anchored and Overhead Braced
Bathroom Partition Material
Phenolic
Finish
Matte
Door Swing
Out Swing
Hardware Pieces Included
OutSwing Door Hardware Vault with Adders
Resistance Properties
Vandal Resistant
Product Type
Bathroom Partition Components
Material
Phenolic
ADA Compliant
Yes
Inner Core Type
Resin Impregnated Kraft Paper
Component Type
Door

Description

Partition Door, Component Type Door, Material Phenolic, Overall Width 36 in, Overall Height 58 in, Thickness 3/4 in, Includes Mounting Hardware Yes, Color Dove Gray, ADA Compliant ADA Compliant, Door Swing Out Swing, Hardware Pieces Included Out Swing Door Hardware Vault with Adders, Includes Out Swing Hardware, Resistance Properties Vandal-Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Matte, Inner Core Type Resin Impregnated Kraft Paper

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.