Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

58" x 36" Door Toilet Partition, Solid Plastic Polymer

  • Mfr # 40-9083561-9205

  • Zoro # G6311864


product price: $351.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Type
Door
Material of Construction
Solid Plastic Polymer
Partition Color Family
Blacks
Color
Black
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-9083561-9205
Zoro #
G6311864
UPC #
-
Country of Origin
Multiple

Dimensions

Width
36 in
Height
55 in
Thickness
1 in
Overall Height
55 in
Overall Width
36 in

Details

Item
Partition Door
Type
Door
Material of Construction
Solid Plastic Polymer
Partition Color Family
Blacks
Color
Black
Includes
Door, OutSwing Hardware
Inner Core
High Density Polyethylene
Finish
Pebble
Mounting Type
Floor Anchored and Overhead Braced
Mounting Hardware Included
No
Fastener Type
Vandal Resistant
Bathroom Partition Grouping
Bathroom Partition Components
Includes Mounting Hardware
Yes
Bathroom Partition Type
ADA Compliant Door
Bathroom Partition Material
Solid Plastic Polymer
Inner Core Type
High Density Polyethylene
ADA Compliant
Yes
Product Type
Bathroom Partition Components
Door Swing
Out Swing
Resistance Properties
Vandal Resistant
Component Type
Door
Hardware Pieces Included
Door Hardware Vault Outswing with Adders
Material
Solid Plastic Polymer

Description

Partition Door, Component Type Door, Material Solid Plastic Polymer, Overall Width 36 in, Overall Height 55 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Black, ADA Compliant ADA Compliant, Door Swing Out Swing, Hardware Pieces Included Door Hardware Vault Out Swing with Adders, Includes Out Swing Hardware, Resistance Properties Vandal-Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Pebble, Inner Core Type High Density Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.