Zoro Homepage

58" x 60" Panel Toilet Partition, Plastic Laminate

  • Mfr # 40-7785950-4010

  • Zoro # G2254826


product price: $241.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Type
Panel
Material of Construction
Plastic Laminate
Partition Color Family
Beiges
Color
Sand
Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-7785950-4010
Zoro #
G2254826
UPC #
-
Country of Origin
United States

Dimensions

Width
60 in
Height
58 in
Thickness
1 in
Overall Width
60 in
Overall Height
58 in

Details

Item
Partition Panel
Type
Panel
Material of Construction
Plastic Laminate
Partition Color Family
Beiges
Color
Sand
Includes
Panel
Bathroom Partition Type
Panel
Mounting Type
Wall and Column Anchored
Bathroom Partition Grouping
Bathroom Partition Components
Includes Mounting Hardware
No
Inner Core
Particleboard
Bathroom Partition Material
Plastic Laminate
Finish
Matte
Mounting Hardware Included
No
Fastener Type
Vandal Resistant
Inner Core Type
Particle Board
Product Type
Bathroom Partition Components
Resistance Properties
Vandal Resistant
Material
Plastic Laminate
Component Type
Panel

Description

Partition Panel, Component Type Panel, Material Plastic Laminate, Overall Width 60 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color Sand, Hardware Pieces Included Not Applicable, Includes Panel, Resistance Properties Vandal-Resistant, Mounting Type Wall and Column Anchored, Finish Matte, Inner Core Type Particle Board, Product Type Bathroom Partition Components

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.