Zoro Homepage

70" x 7" Pilaster Toilet Partition, Solid Plastic Polymer, Black

  • Mfr # 40-9087071-9205

  • Zoro # G6314585


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Type
Pilaster
Material of Construction
Solid Plastic Polymer
Partition Color Family
Blacks
Color
Black
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-9087071-9205
Zoro #
G6314585
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
70 in
Thickness
1 in
Overall Width
7 in
Overall Height
70 in

Description

Partition Column, Component Type Pilaster, Material Solid Plastic Polymer, Overall Width 7 in, Overall Height 70 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Black, Hardware Pieces Included Floor Mounted Mounting Kit (2 Anchors), Screw Pack #10x5/8 in SS T-27 Pin Torx, 7 in Stainless Steel Shoe, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored, Finish Pebble, Inner Core Type High Density Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.