82" x 18" Pilaster Toilet Partition, Baked Enamel Steel
- Mfr # 40-91371803-23
- Zoro # G6311365
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Type
Pilaster
Material of Construction
Baked Enamel Steel
Partition Color Family
Grays
Color
Charcoal
Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40-91371803-23
- Zoro #
- G6311365
- UPC #
- -
- Country of Origin
- United States
- Item
- Partition Pilaster
- Type
- Pilaster
- Material of Construction
- Baked Enamel Steel
- Partition Color Family
- Grays
- Color
- Charcoal
- Includes
- Mounting Hardware, Trim Shoe
- Finish
- Smooth Semi Gloss
- Inner Core
- Honeycomb
- Bathroom Partition Type
- Pilaster
- Mounting Hardware Included
- Yes
- Includes Mounting Hardware
- Yes
- Fastener Type
- Vandal Resistant
- Bathroom Partition Grouping
- Bathroom Partition Components
- Bathroom Partition Material
- Baked Enamel Steel
- Mounting Type
- Floor Anchored and Overhead Braced
- Inner Core Type
- Honeycomb
- Hardware Pieces Included
- 18 in x 3 in Stainless Steel Shoe, Overhead Braced Mounting Kit
- Product Type
- Bathroom Partition Components
- Material
- Steel
- Component Type
- Pilaster
- Resistance Properties
- Vandal-Resistant
- Shell Material
- Steel
- Wire Color
- Charcoal
Dimensions
- Width
- 18 in
- Height
- 82 in
- Thickness
- 1 1/4 in
- Overall Height
- 82 in
- Overall Width
- 18 in
Description
Partition Column, Component Type Pilaster, Material Baked Enamel Steel, Overall Width 18 in, Overall Height 82 in, Thickness 1 1/4 in, Includes Mounting Hardware Yes, Color Charcoal, Hardware Pieces Included 18x3 in Stainless Steel Shoe, Overhead Braced Mounting Kit, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Smooth Semi Gloss, Inner Core Type Honeycomb, Product Type Bathroom Partition Components
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.