82" x 3" OHB Toilet Partition Pilaster, Polymer, Black
Mfr # 40-90870353-9205
Zoro # G9183413
product price:Â $89.79
/ea
Free Shipping & Returns
Key Features
Type
OHB
Material of Construction
Polymer
Partition Color Family
Blacks
Color
Black
Width
3 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40-90870353-9205
Zoro #
G9183413
UPC #
-
Country of Origin
United States
Dimensions
Width
3 in
Height
82 in
Depth
1"
Thickness
1 in
Overall Width
3 in
Overall Height
82 in
Description
Partition Column, Component Type Pilaster, Material Solid Plastic Polymer, Overall Width 3 in, Overall Height 82 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Black, Hardware Pieces Included EZ Stall Mounting Kit, Screw Pack #10x5/8 in SS T-27 Pin Torx, 3 in Stainless Steel Shoe, Includes Mounting Hardware, Trim Shoe, Mounting Type Floor Anchored and Overhead Braced, Finish Pebble, Inner Core Type Polymer, Product Type Bathroom Partition Components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.