Shop ASI GLOBAL PARTITIONS
See all product information
Create Account
82" x 3" Pilaster Toilet Partition, Baked Enamel Steel
- Mfr # 40-91370303-23
- Zoro # G6310771
product price:Â
$
80.59
/ea
Key Features
Type
Pilaster
Material of Construction
Baked Enamel Steel
Partition Color Family
Grays
Color
Charcoal
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40-91370303-23
- Zoro #
- G6310771
- UPC #
- -
- Country of Origin
- United States
- Item
- Partition Pilaster
- Type
- Pilaster
- Material of Construction
- Baked Enamel Steel
- Partition Color Family
- Grays
- Color
- Charcoal
- Includes
- Mounting Hardware, Trim Shoe
- Inner Core
- Honeycomb
- Includes Mounting Hardware
- Yes
- Mounting Type
- Floor Anchored and Overhead Braced
- Finish
- Smooth Semi Gloss
- Fastener Type
- Vandal Resistant
- Bathroom Partition Type
- Pilaster
- Bathroom Partition Grouping
- Bathroom Partition Components
- Mounting Hardware Included
- Yes
- Bathroom Partition Material
- Baked Enamel Steel
- Material
- Steel
- Hardware Pieces Included
- 3 in x 3 in Stainless Steel Shoe, Overhead Braced Mounting Kit
- Component Type
- Pilaster
- Product Type
- Bathroom Partition Components
- Resistance Properties
- Vandal-Resistant
- Inner Core Type
- Honeycomb
- Shell Material
- Steel
- Wire Color
- Charcoal
- Traction Material
- Steel
Dimensions
- Width
- 3 in
- Height
- 82 in
- Thickness
- 1 1/4 in
- Overall Height
- 82 in
- Overall Width
- 3 in
Description
Partition Pilaster, Material Baked Enamel Steel, Overall Width 3 in, Overall Height 82 in, Thickness 1 1/4 in, Includes Mounting Hardware Yes, Color Charcoal, Hardware Pieces Included 3 in x 3 in Stainless Steel Shoe, Overhead Braced Mounting Kit, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal-Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Smooth Semi Gloss, Inner Core Type Honeycomb, Product Type Bathroom Partition Components
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.