Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

82" x 5" OHB Partition Pilaster, Polymer, Cream

  • Mfr # 40-90870553-9235

  • Zoro # G9077722


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Type
OHB
Material of Construction
Polymer
Partition Color Family
Beiges
Color
Cream
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-90870553-9235
Zoro #
G9077722
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
82 in
Depth
1"
Thickness
1 in
Overall Height
82 in
Overall Width
5 in

Details

Item
Partition Column
Type
OHB
Material of Construction
Polymer
Partition Color Family
Beiges
Color
Cream
Includes
Mounting Hardware, Trim Shoe
Bathroom Partition Type
Pilaster
Fastener Type
Phillips Head Screw, Torx Head Screw
Bathroom Partition Grouping
Bathroom Partition Components
Inner Core
Polymer
Includes Mounting Hardware
Yes
Mounting Type
Floor Anchored and Overhead Braced
Bathroom Partition Material
Solid Plastic Polymer
Finish
Pebble
Component Type
Pilaster
Product Type
Bathroom Partition Components
Material
Solid Plastic Polymer
Inner Core Type
Polymer
Hardware Pieces Included
EZ Stall Mounting Kit, Screw Pack #10x5/8 in SS T-27 Pin Torx, 5 in Stainless Steel Shoe

Description

Partition Column, Component Type Pilaster, Material Solid Plastic Polymer, Overall Width 5 in, Overall Height 82 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Cream, Hardware Pieces Included EZ Stall Mounting Kit, Screw Pack #10x5/8 in SS T-27 Pin Torx, 5 in Stainless Steel Shoe, Includes Mounting Hardware, Trim Shoe, Mounting Type Floor Anchored and Overhead Braced, Finish Pebble, Inner Core Type Polymer, Product Type Bathroom Partition Components

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.