This item is Discontinued.

Asi Global Partitions 82" x 5" Pilaster Toilet Partition, Phenolic, Dove Gray 40-98870505-3010

82" x 5" Pilaster Toilet Partition, Phenolic, Dove Gray (Discontinued)

  • Mfr # 40-98870505-3010
  • Zoro # G6313011
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40-98870505-3010
Zoro #
G6313011
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
82 in
Thickness
3/4 in
Overall Width
5 in
Overall Height
82 in
Dimension
82 in x 5 in x 3/4 in

Details

Bathroom Partition Grouping
Bathroom Partition Components
Item
Partition Column
Type
Pilaster
Bathroom Partition Type
Pilaster
Bathroom Partition Material
Phenolic
Partition Color Family
Grays
Color
Dove Gray
Includes Mounting Hardware
Yes
Includes
Trim Shoe
Fastener Type
Vandal Resistant
Material of Construction
Phenolic
Mounting Type
Floor Anchored Overhead Braced
Inner Core
Resin Impregnated Kraft Paper
Finish
matte
Component Type
Pilaster
Color Family
Gray
Material
Phenolic
Inner Core Type
Resin Impregnated Kraft Paper
Hardware Pieces Included
5 in Stainless Steel Shoe, Overhead Braced Mounting Kit, Screw Pack #10x5/8 in SS T-27 Pin Torx
Resistance Properties
Vandal Resistant
Partition Component Type
Column
Partition Finish/Texture
Matte
Product Type
Bathroom Partition Components

Description

Partition Column, Component Type Pilaster, Material Phenolic, Overall Width 5 in, Overall Height 82 in, Thickness 3/4 in, Includes Mounting Hardware Yes, Color Dove Gray, Hardware Pieces Included 5 in Stainless Steel Shoe, Overhead Braced Mounting Kit, Screw Pack #10x5/8 in SS T-27 Pin Torx, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Matte, Inner Core Type Resin Impregnated Kraft Paper

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.