Zoro Homepage

82" x 7" OHB Partition Pilaster, Polymer, Gray

  • Mfr # 40-90870753-9200

  • Zoro # G9077634


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Type
OHB
Material of Construction
Polymer
Partition Color Family
Grays
Color
Gray
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-90870753-9200
Zoro #
G9077634
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
82 in
Depth
1"
Thickness
1 in
Overall Width
7 in
Overall Height
82 in

Details

Item
Partition Column
Type
OHB
Material of Construction
Polymer
Partition Color Family
Grays
Color
Gray
Includes
Mounting Hardware, Trim Shoe
Bathroom Partition Grouping
Bathroom Partition Components
Mounting Type
Floor Anchored and Overhead Braced
Inner Core
Polymer
Fastener Type
Phillips Head Screw, Torx Head Screw
Bathroom Partition Type
Pilaster
Bathroom Partition Material
Solid Plastic Polymer
Finish
Pebble
Includes Mounting Hardware
Yes
Material
Solid Plastic Polymer
Hardware Pieces Included
EZ Stall Mounting Kit, Screw Pack #10x5/8 in SS T-27 Pin Torx, 7 in Stainless Steel Shoe
Component Type
Pilaster
Inner Core Type
Polymer
Product Type
Bathroom Partition Components

Description

Partition Column, Component Type Pilaster, Material Solid Plastic Polymer, Overall Width 7 in, Overall Height 82 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Gray, Hardware Pieces Included EZ Stall Mounting Kit, Screw Pack #10x5/8 in SS T-27 Pin Torx, 7 in Stainless Steel Shoe, Includes Mounting Hardware, Trim Shoe, Mounting Type Floor Anchored and Overhead Braced, Finish Pebble, Inner Core Type Polymer, Product Type Bathroom Partition Components

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.