82" x 7" Pilaster Toilet Partition, 304 Stainless Steel, Satin
Mfr # 40-92670703
Zoro # G3200337
product price:Â $194.99
/ea
Free Shipping & Returns
Key Features
Type
Pilaster
Material of Construction
304 Stainless Steel
Partition Color Family
Grays
Color
Silver
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
40-92670703
Zoro #
G3200337
UPC #
-
Country of Origin
Multiple
Dimensions
Width
7 in
Height
82 in
Thickness
1 1/4 in
Overall Width
7 in
Overall Height
82 in
Description
Partition Column, Component Type Pilaster, Material Stainless Steel, Overall Width 7 in, Overall Height 82 in, Thickness 1 1/4 in, Includes Mounting Hardware Yes, Color Silver, Hardware Pieces Included 7 in x 3 in Stainless Steel Shoe, Overhead Braced Mounting Kit, Includes Mounting Hardware, Trim Shoe, Resistance Properties Theft-Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Satin, Inner Core Type Cellular Honeycomb, Product Type Bathroom Partition Components
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.