Toilet Part, 58in.H, 55in.W, Black
- Mfr # 40-7135450-27
- Zoro # G1992118
product price:Â
$
220.99
/ea
Key Features
Type
Panel
Material of Construction
Baked Enamel Steel
Partition Color Family
Blacks
Color
Black
Width
55 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40-7135450-27
- Zoro #
- G1992118
- UPC #
- -
- Country of Origin
- United States
- Item
- Partition Panel
- Type
- Panel
- Material of Construction
- Baked Enamel Steel
- Partition Color Family
- Blacks
- Color
- Black
- Includes
- Panel
- Finish
- Smooth Semi Gloss
- Includes Mounting Hardware
- No
- Mounting Hardware Included
- No
- Bathroom Partition Grouping
- Bathroom Partition Components
- Fastener Type
- Vandal Resistant
- Bathroom Partition Material
- Baked Enamel Steel
- Bathroom Partition Type
- Panel
- Inner Core
- Honeycomb
- Mounting Type
- Wall and Column Anchored
- Material
- Steel
- Resistance Properties
- Vandal-Resistant
- Product Type
- Bathroom Partition Components
- Component Type
- Panel
- Inner Core Type
- Honeycomb
- Shell Material
- Steel
- Wire Color
- Black
- Traction Material
- Steel
Dimensions
- Width
- 55 in
- Height
- 58 in
- Thickness
- 1 in
- Overall Width
- 55 in
- Overall Height
- 58 in
Description
Partition Panel, Component Type Panel, Material Baked Enamel Steel, Overall Width 55 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color Black, Hardware Pieces Included Not Applicable, Includes Panel, Resistance Properties Vandal Resistant, Mounting Type Wall and Column Anchored, Finish Smooth Semi Gloss, Inner Core Type Honeycomb, Product Type Bathroom Partition Components
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.