Zoro Homepage

Door Hardware Kit, Zinc, Chrome Plated

  • Mfr # 40-8513514

  • Zoro # G207714318


product price: $14.99
/ea

Key Features

Includes
Chrome Door Pull Dr Pull W/thru holes Bumper (2) Bolt Step Pin Torx Bit (2) Screw Sets
Finish
Chrome Plated
Material
Zinc
Compatible Manufacturer Part Number
40-5263560-1NS, 40-5263560-2NS, 40-7133560-1NS-09, 40-7133560-1NS-15, 40-7133560-1NS-23, 40-7133560-1NS-27, 40-7133560-1NS-29, 40-7133560-1NS-35, 40-7133560-1NS-50, 40-7133560-1NS-90, 40-7133560-2NS-09, 40-7133560-2NS-15, 40-7133560-2NS-23, 40-7133560-2NS-27, 40-7133560-2NS-29, 40-7133560-2NS-35, 40-7133560-2NS-50, 40-7133560-2NS-90, 40-M133560-1NS-03, 40-M133560-1NS-25, 40-M133560-2NS-03, 40-M133560-2NS-25
Product Type
Privacy Door Hardware Kit ADA Outswing Adder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-8513514
Zoro #
G207714318
UPC #
-
Country of Origin
United States

Details

Item
Door Hardware Kit
Includes
Chrome Door Pull Dr Pull W/thru holes Bumper (2) Bolt Step Pin Torx Bit (2) Screw Sets
Finish
Chrome Plated
Material
Zinc
Compatible Manufacturer Part Number
40-5263560-1NS, 40-5263560-2NS, 40-7133560-1NS-09, 40-7133560-1NS-15, 40-7133560-1NS-23, 40-7133560-1NS-27, 40-7133560-1NS-29, 40-7133560-1NS-35, 40-7133560-1NS-50, 40-7133560-1NS-90, 40-7133560-2NS-09, 40-7133560-2NS-15, 40-7133560-2NS-23, 40-7133560-2NS-27, 40-7133560-2NS-29, 40-7133560-2NS-35, 40-7133560-2NS-50, 40-7133560-2NS-90, 40-M133560-1NS-03, 40-M133560-1NS-25, 40-M133560-2NS-03, 40-M133560-2NS-25
Product Type
Privacy Door Hardware Kit ADA Outswing Adder
Hardware Pieces Included
Bumper, Chrome Door Pull, Door Pull with Thru Holes, Pin Torx Bit, (2) Bolt Step, (2) Screw Sets
Compatible Material
Baked Enamel Steel, Stainless Steel

Description

Door Hardware Kit, Compatible Manufacturer Part Number 40-5263560-1NS, 40-5263560-2NS, 40-7133560-1NS-09, 40-7133560-1NS-15, 40-7133560-1NS-23, 40-7133560-1NS-27, 40-7133560-1NS-29, 40-7133560-1NS-35, 40-7133560-1NS-50, 40-7133560-1NS-90, 40-7133560-2NS-09, 40-7133560-2NS-15, 40-7133560-2NS-23, 40-7133560-2NS-27, 40-7133560-2NS-29, 40-7133560-2NS-35, 40-7133560-2NS-50, 40-7133560-2NS-90, 40-M133560-1NS-03, 40-M133560-1NS-25, 40-M133560-2NS-03, 40-M133560-2NS-25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.