Gasketed Partition Door, Almond, 24 in W

  • Mfr # 40-M132360-2NS-03

  • Zoro # G307714157


product price:  $178.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Finish
Powder Coated
Includes Mounting Hardware
No
Color
Almond
Mounting Type
Floor Anchored and Overhead Braced
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40-M132360-2NS-03
Zoro #
G307714157
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1 in
Overall Height
58 in
Overall Width
24 in

Details

Finish
Powder Coated
Item
Privacy Partition Door
Includes Mounting Hardware
No
Color
Almond
Mounting Type
Floor Anchored and Overhead Braced
ADA Compliant
No
Component Type
Integrated Privacy Door
Material
Baked Enamel Steel
Door Swing
Right Hand In/Left Hand Out
Compatible Manufacturer Part Number
40-8513513
Resistance Properties
Corrosion Resistant, Impact Resistant, Theft Resistant, Vandal Resistant

Description

Privacy Partition Door, Component Type Integrated Privacy Door, Material Baked Enamel Steel, Overall Width 24 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color Almond, ADA Compliant No, Door Swing Right Hand In/Left Hand Out, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Corrosion Resistant, Impact Resistant, Theft Resistant, Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.