Gasketed Partition Door, Almond, 26 in W

  • Mfr # 40-M132560-1NS-03

  • Zoro # G407713975


product price:  $183.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Finish
Powder Coated
Color
Almond
Thickness
1 in
Mounting Type
Floor Anchored and Overhead Braced
Includes Mounting Hardware
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40-M132560-1NS-03
Zoro #
G407713975
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1 in
Overall Width
26 in
Overall Height
58 in

Details

Finish
Powder Coated
Item
Privacy Partition Door
Color
Almond
Mounting Type
Floor Anchored and Overhead Braced
Includes Mounting Hardware
No
Component Type
Integrated Privacy Door
Compatible Manufacturer Part Number
40-8513513
Resistance Properties
Corrosion Resistant, Impact Resistant, Theft Resistant, Vandal Resistant
ADA Compliant
No
Door Swing
Left Hand In/Right Hand Out
Material
Baked Enamel Steel

Description

Privacy Partition Door, Component Type Integrated Privacy Door, Material Baked Enamel Steel, Overall Width 26 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color Almond, ADA Compliant No, Door Swing Left Hand In/Right Hand Out, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Corrosion Resistant, Impact Resistant, Theft Resistant, Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.