Gasketed Partition Door, Almond, 36 in W

  • Mfr # 40-M133560-2NS-03

  • Zoro # G407714040


product price:  $236.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Finish
Powder Coated
Mounting Type
Floor Anchored and Overhead Braced
Includes Mounting Hardware
No
Color
Almond
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40-M133560-2NS-03
Zoro #
G407714040
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1 in
Overall Width
36 in
Overall Height
58 in

Details

Finish
Powder Coated
Item
Privacy Partition Door
Mounting Type
Floor Anchored and Overhead Braced
Includes Mounting Hardware
No
Color
Almond
Material
Baked Enamel Steel
Resistance Properties
Theft Resistant
Compatible Manufacturer Part Number
40-8513513, 40-8513514
Component Type
Integrated Privacy Door
Door Swing
Right Hand In/Left Hand Out
ADA Compliant
Yes

Description

Privacy Partition Door, Component Type Integrated Privacy Door, Material Baked Enamel Steel, Overall Width 36 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color Almond, ADA Compliant Yes, Door Swing Right Hand In/Left Hand Out, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Theft Resistant, Mounting Type Floor Anchored and Overhead Braced, Compatible Grainger Part Number 800U68, 800U69

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.