Gasketed Partition Door, Black, 26 in W
Mfr # 40-7132560-1NS-27
Zoro # G707713958
product price:Â $183.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Height
58 in
Width
26 in
Finish
Smooth Semi Gloss
Thickness
1 in
Includes Mounting Hardware
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
40-7132560-1NS-27
Zoro #
G707713958
UPC #
-
Country of Origin
United States
Dimensions
Height
58 in
Width
26 in
Thickness
1 in
Overall Width
26 in
Overall Height
58 in
Details
Finish
Smooth Semi Gloss
Item
Privacy Partition Door
Includes Mounting Hardware
No
Mounting Type
Floor Anchored and Overhead Braced
Color
Black
Material
Steel
Door Swing
Left Hand In/Right Hand Out
Compatible Manufacturer Part Number
40-8513513
ADA Compliant
Not ADA Compliant
Component Type
Integrated Privacy Door
Resistance Properties
Corrosion-Resistant, Impact-Resistant, Vandal-Resistant
Compatible Manufacturer Model Number
40-8513513
Product Type
Bathroom Partition Components
Includes Privacy Gap Cover
Privacy Gap Cover Included
Compatible with Manufacturer Model Number
40-8513513
Description
Privacy Partition Door, Component Type Integrated Privacy Door, Material Baked Enamel Steel, Overall Width 26 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color Black, ADA Compliant Not ADA Compliant, Door Swing Left Hand In/Right Hand Out, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Corrosion-Resistant, Impact-Resistant, Vandal-Resistant, Mounting Type Floor Anchored and Overhead Braced
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.