Gasketed Partition Door, Dark Khaki
Mfr # 40-7133560-1NS-09
Zoro # G707713811
product price:Â $219.99
/eaKey Features
Finish
Smooth Semi Gloss
Thickness
1 in
Includes Mounting Hardware
No
Color
Dark Khaki
Mounting Type
Floor Anchored and Overhead Braced
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40-7133560-1NS-09
Zoro #
G707713811
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1 in
Overall Height
58 in
Overall Width
36 in
Details
Finish
Smooth Semi Gloss
Item
Privacy Partition Door
Includes Mounting Hardware
No
Color
Dark Khaki
Mounting Type
Floor Anchored and Overhead Braced
Resistance Properties
Vandal Resistant
Material
Baked Enamel Steel
Door Swing
Left Hand In/Right Hand Out
Compatible Manufacturer Part Number
40-8513513, 40-8513514
ADA Compliant
Yes
Component Type
Integrated Privacy Door
Description
Privacy Partition Door, Component Type Integrated Privacy Door, Material Baked Enamel Steel, Overall Width 36 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color Dark Khaki, ADA Compliant Yes, Door Swing Left Hand In/Right Hand Out, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Compatible Grainger Part Number 800U68, 800U69
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.