Gasketed Partition Door, Gray, 26 in W
Mfr # 40-M132560-2NS-25
Zoro # G707714115
product price:Â $183.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Finish
Powder Coated
Includes Mounting Hardware
No
Thickness
1 in
Color
Gray
Mounting Type
Floor Anchored and Overhead Braced
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40-M132560-2NS-25
Zoro #
G707714115
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1 in
Overall Width
26 in
Overall Height
58 in
Details
Finish
Powder Coated
Item
Privacy Partition Door
Includes Mounting Hardware
No
Color
Gray
Mounting Type
Floor Anchored and Overhead Braced
Door Swing
Right Hand In/Left Hand Out
Resistance Properties
Corrosion Resistant, Impact Resistant, Theft Resistant, Vandal Resistant
ADA Compliant
No
Component Type
Integrated Privacy Door
Compatible Manufacturer Part Number
40-8513513
Material
Baked Enamel Steel
Description
Privacy Partition Door, Component Type Integrated Privacy Door, Material Baked Enamel Steel, Overall Width 26 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color Gray, ADA Compliant Not ADA Compliant, Door Swing Right Hand In/Left Hand Out, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Corrosion-Resistant, Impact-Resistant, Theft-Resistant, Vandal-Resistant, Mounting Type Floor Anchored and Overhead Braced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.