Gasketed Partition Door, Pepper Dust

  • Mfr # 40-7132560-1NS-90

  • Zoro # G407714057


product price:  $183.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Finish
Smooth Semi Gloss
Includes Mounting Hardware
No
Color
Pepper Dust
Mounting Type
Floor Anchored and Overhead Braced
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-7132560-1NS-90
Zoro #
G407714057
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1 in
Overall Height
58 in
Overall Width
26 in

Details

Finish
Smooth Semi Gloss
Item
Privacy Partition Door
Includes Mounting Hardware
No
Color
Pepper Dust
Mounting Type
Floor Anchored and Overhead Braced
ADA Compliant
No
Resistance Properties
Corrosion Resistant, Impact Resistant, Vandal Resistant
Component Type
Integrated Privacy Door
Compatible Manufacturer Part Number
40-8513513
Door Swing
Left Hand In/Right Hand Out
Material
Baked Enamel Steel

Description

Privacy Partition Door, Component Type Integrated Privacy Door, Material Baked Enamel Steel, Overall Width 26 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color Pepper Dust, ADA Compliant No, Door Swing Left Hand In/Right Hand Out, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Corrosion Resistant, Impact Resistant, Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Compatible Grainger Part Number 800U68

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.