Gasketed Partition Door, Pepper Dust

  • Mfr # 40-7133560-2NS-90

  • Zoro # G507714254


product price:  $219.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Finish
Smooth Semi Gloss
Color
Pepper Dust
Mounting Type
Floor Anchored and Overhead Braced
Includes Mounting Hardware
No
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-7133560-2NS-90
Zoro #
G507714254
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1 in
Overall Height
58 in
Overall Width
36 in

Details

Finish
Smooth Semi Gloss
Item
Privacy Partition Door
Color
Pepper Dust
Mounting Type
Floor Anchored and Overhead Braced
Includes Mounting Hardware
No
Material
Baked Enamel Steel
Door Swing
Right Hand In/Left Hand Out
Resistance Properties
Vandal Resistant
Compatible Manufacturer Part Number
40-8513513, 40-8513514
Component Type
Integrated Privacy Door
ADA Compliant
Yes

Description

Privacy Partition Door, Component Type Integrated Privacy Door, Material Baked Enamel Steel, Overall Width 36 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color Pepper Dust, ADA Compliant ADA Compliant, Door Swing Right Hand In/Left Hand Out, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Vandal-Resistant, Mounting Type Floor Anchored and Overhead Braced, Compatible Grainger Part Number 800U68, 800U69

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.