Gasketed Partition Door, Sandy Beach

  • Mfr # 40-7132560-1NS-50

  • Zoro # G707714009


product price:  $183.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Finish
Rough Semi Gloss
Includes Mounting Hardware
No
Mounting Type
Floor Anchored and Overhead Braced
Color
Sandy Beach
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-7132560-1NS-50
Zoro #
G707714009
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1 in
Overall Width
26 in
Overall Height
58 in

Details

Finish
Rough Semi Gloss
Item
Privacy Partition Door
Includes Mounting Hardware
No
Mounting Type
Floor Anchored and Overhead Braced
Color
Sandy Beach
Door Swing
Left Hand In/Right Hand Out
Compatible Manufacturer Part Number
40-8513513
Material
Baked Enamel Steel
Resistance Properties
Corrosion Resistant, Impact Resistant, Vandal Resistant
Component Type
Integrated Privacy Door
ADA Compliant
No

Description

Privacy Partition Door, Component Type Integrated Privacy Door, Material Baked Enamel Steel, Overall Width 26 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color Sandy Beach, ADA Compliant No, Door Swing Left Hand In/Right Hand Out, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Corrosion Resistant, Impact Resistant, Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Compatible Grainger Part Number 800U68

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.