Gasketed Partition Door, Silver, 26 in W
Mfr # 40-5262560-2NS
Zoro # G407713890
product price: $403.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
Key Features
Finish
Satin
Thickness
1 in
Color
Silver
Includes Mounting Hardware
No
Mounting Type
Floor Anchored and Overhead Braced
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40-5262560-2NS
Zoro #
G407713890
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1 in
Overall Height
58 in
Overall Width
26 in
Details
Finish
Satin
Item
Privacy Partition Door
Color
Silver
Includes Mounting Hardware
No
Mounting Type
Floor Anchored and Overhead Braced
Resistance Properties
Corrosion Resistant, Impact Resistant, Theft Resistant, Vandal Resistant
Component Type
Integrated Privacy Door
Compatible Manufacturer Part Number
40-8513513
Door Swing
Right Hand In/Left Hand Out
ADA Compliant
No
Material
Stainless Steel
Description
Privacy Partition Door, Component Type Integrated Privacy Door, Material Stainless Steel, Overall Width 26 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color Silver, ADA Compliant No, Door Swing Right Hand In/Left Hand Out, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Corrosion Resistant, Impact Resistant, Theft Resistant, Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.