Gasketed Partition Door, Silver, 32 in W

  • Mfr # 40-5263160-2NS

  • Zoro # G307713846


product price: $435.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Finish
Satin
Mounting Type
Floor Anchored and Overhead Braced
Includes Mounting Hardware
No
Color
Silver
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-5263160-2NS
Zoro #
G307713846
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1 in
Overall Height
58 in
Overall Width
32 in

Details

Finish
Satin
Item
Privacy Partition Door
Mounting Type
Floor Anchored and Overhead Braced
Includes Mounting Hardware
No
Color
Silver
Compatible Manufacturer Part Number
40-8513513
Material
Stainless Steel
Resistance Properties
Theft Resistant
Component Type
Integrated Privacy Door
Door Swing
Right Hand In/Left Hand Out
ADA Compliant
Yes

Description

Privacy Partition Door, Component Type Integrated Privacy Door, Material Stainless Steel, Overall Width 32 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color Silver, ADA Compliant Yes, Door Swing Right Hand In/Left Hand Out, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Theft Resistant, Mounting Type Floor Anchored and Overhead Braced, Compatible Grainger Part Number 800U68, Compatible Manufacturer Part Number 40-8513513

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.