Gasketed Partition Door, Silver, 36 in W
Mfr # 40-5263560-1NS
Zoro # G607713874
product price: $568.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
Key Features
Finish
Satin
Thickness
1 in
Mounting Type
Floor Anchored and Overhead Braced
Color
Silver
Includes Mounting Hardware
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40-5263560-1NS
Zoro #
G607713874
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1 in
Overall Height
58 in
Overall Width
36 in
Details
Finish
Satin
Item
Privacy Partition Door
Mounting Type
Floor Anchored and Overhead Braced
Color
Silver
Includes Mounting Hardware
No
Door Swing
Left Hand In/Right Hand Out
ADA Compliant
Yes
Component Type
Integrated Privacy Door
Resistance Properties
Theft Resistant
Compatible Manufacturer Part Number
40-8513513, 40-8513514
Material
Stainless Steel
Description
Privacy Partition Door, Component Type Integrated Privacy Door, Material Stainless Steel, Overall Width 36 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color Silver, ADA Compliant Yes, Door Swing Left Hand In/Right Hand Out, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Theft Resistant, Mounting Type Floor Anchored and Overhead Braced, Compatible Grainger Part Number 800U68, 800U69
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.