Gasketed Partition Door, White, 24 in W
Mfr # 40-7132360-1NS-29
Zoro # G407713920
product price:Â $178.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Finish
Smooth Semi Gloss
Thickness
1 in
Includes Mounting Hardware
No
Color
White
Mounting Type
Floor Anchored and Overhead Braced
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40-7132360-1NS-29
Zoro #
G407713920
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1 in
Overall Height
58 in
Overall Width
24 in
Details
Finish
Smooth Semi Gloss
Item
Privacy Partition Door
Includes Mounting Hardware
No
Color
White
Mounting Type
Floor Anchored and Overhead Braced
Door Swing
Left Hand In/Right Hand Out
Compatible Manufacturer Part Number
40-8513513
ADA Compliant
No
Resistance Properties
Corrosion Resistant, Impact Resistant, Vandal Resistant
Component Type
Integrated Privacy Door
Material
Baked Enamel Steel
Description
Privacy Partition Door, Component Type Integrated Privacy Door, Material Baked Enamel Steel, Overall Width 24 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color White, ADA Compliant No, Door Swing Left Hand In/Right Hand Out, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Corrosion Resistant, Impact Resistant, Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Compatible Grainger Part Number 800U68
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.