Gasketed Partition Door, White, 26 in W
Mfr # 40-7132560-1NS-29
Zoro # G307713983
product price:Â $183.99
/eaKey Features
Finish
Smooth Semi Gloss
Color
White
Mounting Type
Floor Anchored and Overhead Braced
Thickness
1 in
Includes Mounting Hardware
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40-7132560-1NS-29
Zoro #
G307713983
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1 in
Overall Height
58 in
Overall Width
26 in
Details
Finish
Smooth Semi Gloss
Item
Privacy Partition Door
Color
White
Mounting Type
Floor Anchored and Overhead Braced
Includes Mounting Hardware
No
Resistance Properties
Corrosion Resistant, Impact Resistant, Vandal Resistant
Door Swing
Left Hand In/Right Hand Out
ADA Compliant
No
Compatible Manufacturer Part Number
40-8513513
Component Type
Integrated Privacy Door
Material
Baked Enamel Steel
Description
Privacy Partition Door, Component Type Integrated Privacy Door, Material Baked Enamel Steel, Overall Width 26 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color White, ADA Compliant Not ADA Compliant, Door Swing Left Hand In/Right Hand Out, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Corrosion-Resistant, Impact-Resistant, Vandal-Resistant, Mounting Type Floor Anchored and Overhead Braced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.