Shop ASI GLOBAL PARTITIONS
See all product information
Create Account
Headrail, SS;Alum, Alum
- Mfr # 40-8440981
- Zoro # G809615822
product price:Â
$
48.19
/ea
Key Features
Width
1 3/8 in
Height
1 3/4 in
Depth
98 in
Includes
(2) packs Mounting Screws
Finish
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40-8440981
- Zoro #
- G809615822
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 1 3/8 in
- Height
- 1 3/4 in
- Depth
- 98 in
- Overall Depth
- 98 in
- Overall Height
- 1 3/4 in
- Overall Width
- 1 3/8 in
- Maximum Panel Thickness
- 1 1/4 in
Details
- Item
- Headrail
- Includes
- (2) packs Mounting Screws
- Finish
- Aluminum
- Hardware Pieces Included
- (1) 98" X 1.25" Headrail, (1) Headrail Return, (2) Screw Packs
- Compatible Material
- Baked Enamel Steel, Plastic Laminate, Stainless Steel
- Compatible Manufacturer Part Number
- 40-8440981
- Material
- Aluminum, Stainless Steel
- Product Type
- Headrail
- Compatible Manufacturer Model Number
- 40-8440981
- Compatible with Manufacturer Model Number
- 40-8440981
- For Manufacturer Part Number
- 40-8440981
- Compatible with Mfr. Model Number
- 40-8440981
- Shell Material
- Aluminum, Stainless Steel
Description
Headrail, Compatible Manufacturer Part Number 40-8440981, Hardware Pieces Included (1) 98 In. X 1.25 In. Headrail, (1) Headrail Return, (2) Screw Packs, Includes (2) packs Mounting Screws, Material Aluminum, Stainless Steel, Maximum Panel Thickness 1 1/4 in, Overall Depth 98 in, Overall Height 1 3/4 in, Overall Width 1 3/8 in, Product Type Headrail, Finish Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.